Fus 125v Med T/d Plug 15a Type S

Item #: 0033662

Cat #: SLO015

UPC: 079458421019

Company wide:
0 in stock
Documents & Guides
fuses, Time Delay, Brand Or Series: Type S, Current Rating: 15 Amp, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 Vac, Material: Non-metallic Threaded Base, Features: Medium Time Delay

Overview

fuses, Time Delay, Brand Or Series: Type S, Current Rating: 15 Amp, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 Vac, Material: Non-metallic Threaded Base, Features: Medium Time Delay

SLO Fuses are medium time-delay Type S fuses for general-purpose branch-circuit protection.

Also known as: 079458421019, SLO015, LFUSLO015

Specifications

Speed: Medium Time Delay
Amps: 15
Mounting: Plug
Type: Plug Fuse
Volts AC: 125
Interrupt Rating DC: 10 kA
Speed: Medium Time Delay
Mounting: Plug
Volts AC: 125
Amps: 15
Type: Plug Fuse
Interrupt Rating DC: 10 kA