
25A, 480VAC, Class G Medium Time Delay Fuse
Item #: 0033650
Cat #: SLC025
UPC: 079458420722
$ 37.74 EA
Company wide:
10
in stock
Documents & Guides
25 Amp Fuse, Time Delay, Brand or Series: Class G, Interrupting Rating: 100000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/32 Diameter x 1 5/8 Length Inch, Voltage Rating: 480 VAC, Features: Medium Time Delay
Overview
25 Amp Fuse, Time Delay, Brand or Series: Class G, Interrupting Rating: 100000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/32 Diameter x 1 5/8 Length Inch, Voltage Rating: 480 VAC, Features: Medium Time Delay
The unique design of Littelfuse’s compact SLC series Class G fuses provide additional time-delay over competitive products which increases system reliability. Compact Class G fuses were the first fuse series to approach midget fuse dimensions and meet NEC requirements for branch-circuit protection. The unique dimensions of SLC series Class G fuses prevents insertion of lower voltage fuses in Class G fuse holders. The fuse’s varying length prevents insertion of higher ampere rated fuses in fuse holders designed for lower ampere ratings.
Also known as: 079458420722, SLC025, LFUSLC025
Specifications
| Diameter: | 13/32 in |
| Volts AC: | 480 |
| Speed: | Medium Time Delay |
| Amps: | 25 |
| Class: | G |
| Length: | 1 5/8 in |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 100 kA |
| Diameter: | 13/32 in |
| Speed: | Medium Time Delay |
| Class: | G |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 10 kA |
| Volts AC: | 480 |
| Amps: | 25 |
| Length: | 1 5/8 in |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 100 kA |