8A, 125V, Fuse Holder Fuses Adapter

Item #: 0033644

Cat #: SAO008

UPC: 079458400632

Call for price
Company wide:
0 in stock
Documents & Guides
8A, 125V, Fuse Holder Accessories Plug Fuse Adapters

Overview

8A, 125V, Fuse Holder Accessories Plug Fuse Adapters

The National Electric Code now permits Edison-base fuses to be used only for replacements in existing installations, and then, onlywhen there is no evidence of overfusing or tampering. All new Edison-based fuseholders must have Type S fuse adapters installed before they are placed in service. Designed to prevent installation of wrong size fuses, Type S Adapters (SAO series) screw into Edison-base fuseholders so they may accept Type

Also known as: 079458400632, SAO008, LFUSAO008

Specifications

Type: Adapter
Amps: 8
Type: Adapter
Amps: 8