5A, 125V, Fuse Holder Fuses Adapter

Item #: 0033642

Cat #: SAO005

UPC: 079458400557

Company wide:
0 in stock
Documents & Guides
5A, 125V, Fuse Holder Accessories Plug Fuse Adapters

Overview

5A, 125V, Fuse Holder Accessories Plug Fuse Adapters

The National Electric Code now permits Edison-base fuses to be used only for replacements in existing installations, and then, only when there is no evidence of overfusing or tampering. All new Edison-based fuseholders must have Type S fuse adapters installed before they are placed in service. Designed to prevent installation of wrong size fuses, Type S Adapters (SAO series) screw into Edison-base fuseholders so they may accept Type S fuses. Once installed the adapters cannot be removed.

Also known as: 079458400557, SAO005, LFUSAO005

Specifications

Type: Fuse Adapter
Type: Fuse Adapter