15A, 125V, Fuse Holder Fuses Adapter

Item #: 0033637

Cat #: SAO015

UPC: 079458400687

$ 6.16 EA
Clearance
Price good while supplies last
Company wide:
72 in stock
Documents & Guides
15A, 125V, Fuse Holder Accessories Plug Fuse Adapters

Overview

15A, 125V, Fuse Holder Accessories Plug Fuse Adapters

The National Electric Code now permits Edison-base fuses to be used only for replacements in existing installations, and then, only when there is no evidence of overfusing or tampering. All new Edison-based fuseholders must have Type S fuse adapters installed before they are placed in service. Designed to prevent installation of wrong size fuses, Type S Adapters (SAO series) screw into Edison-base fuseholders so they may accept Type S fuses. Once installed the adapters cannot be removed.

Also known as: 079458400687, SAO015, LFUSAO015, slide reducers

Specifications

Amps: 15
Type: Plug
Volts AC: 125
Mounting: Screw In
Amps Range: 7 - 15
Amps: 15
Volts AC: 125
Amps Range: 7 - 15
Type: Plug
Mounting: Screw In