Renewable Fuse, Ul Class H *** Discontinued ***

Item #: 0033593
Cat #: RLN020
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Renewable Fuse, Ul Class HFuses, Renewable, Brand Or Series: Class H, Current Rating: 20 Amp, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 9/16 Diameter X 2 Length Inch, Terminal Type: Cartridge, Voltage Rating: 250 VAC, Material: Vulcanized Fiber Body *** Discontinued ***

Overview

Renewable Fuse, Ul Class HFuses, Renewable, Brand Or Series: Class H, Current Rating: 20 Amp, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 9/16 Diameter X 2 Length Inch, Terminal Type: Cartridge, Voltage Rating: 250 VAC, Material: Vulcanized Fiber Body *** Discontinued ***
Also known as: RLN020, LFURLN020

Specifications

Opening: Fast-Acting
Length: 2 in
Diameter: 9/16 in
Amps: 20
Type: Class H, Renewable Fuse
Class: H
Volts AC: 250
Mounting: Clip
Interrupt Rating DC: 10kA
Opening: Fast-Acting
Diameter: 9/16 in
Type: Class H, Renewable Fuse
Volts AC: 250
Interrupt Rating DC: 10kA
Length: 2 in
Amps: 20
Class: H
Mounting: Clip

Customer Reviews

No reviews for this product
(0)