
$ 178.55 EA
Company wide:
0
in stock
Documents & Guides
fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 600 Vac/600 Vdc, Current Rating: 90 Amp, Interrupting Rating:50000 Amp Vac Rms Symmetrical, Dimensions: 1 5/16 Diameter X 7 7/8 Length Inch,features: Low C
Overview
fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 600 Vac/600 Vdc, Current Rating: 90 Amp, Interrupting Rating:50000 Amp Vac Rms Symmetrical, Dimensions: 1 5/16 Diameter X 7 7/8 Length Inch,features: Low C
NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.
Also known as: 079458370812, NLS090, LFUNLS090
Specifications
| Speed: | Fast Acting |
| Mounting: | Blade |
| Diameter: | 1 9/16 in |
| Volts DC: | 600 |
| Class: | K |
| Amps: | 90 |
| Length: | 7 7/8 in |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 50 kA |
| Interrupt Rating AC: | 50 kA |
| Speed: | Fast Acting |
| Diameter: | 1 9/16 in |
| Class: | K |
| Length: | 7 7/8 in |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 50 kA |
| Mounting: | Blade |
| Volts DC: | 600 |
| Amps: | 90 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 50 kA |