One-Time Fuse, Ul Class K5

Item #: 0033584

Cat #: NLS080

UPC: 079458370805

$ 178.55 EA
Company wide:
0 in stock
Documents & Guides
Fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 600 Vac/600 Vdc, Current Rating: 80 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 1 5/16 Diameter X 7 7/8 Length Inch, Features: Low C

Overview

Fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 600 Vac/600 Vdc, Current Rating: 80 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 1 5/16 Diameter X 7 7/8 Length Inch, Features: Low C

NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Also known as: 079458370805, NLS080, LFUNLS080

Specifications

Speed: Fast Acting
Volts DC: 600
Type: Fuse, One Time
Amps: 80
Volts AC: 600
Class: K5
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 50 kA
Speed: Fast Acting
Type: Fuse, One Time
Volts AC: 600
Mounting: Clip
Interrupt Rating DC: 50 kA
Volts DC: 600
Amps: 80
Class: K5
Standards: California Proposition 65