
$ 60.42 EA
Company wide:
0
in stock
Documents & Guides
fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 Vac/500 Vdc, Current Rating: 8 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch, Features: Low Cos
Overview
fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 Vac/500 Vdc, Current Rating: 8 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch, Features: Low Cos
NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.
Also known as: 079458370638, NLS008, LFUNLS008
Specifications
| Speed: | Fast Acting |
| Diameter: | 13/16 in |
| Class: | K |
| Length: | 5 in |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Amps: | 8 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 50 kA |
| Speed: | Fast Acting |
| Class: | K |
| Volts AC: | 600 |
| Amps: | 8 |
| Interrupt Rating DC: | 20 kA |
| Diameter: | 13/16 in |
| Length: | 5 in |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 50 kA |