
Fuse, 60A, 600VAC/ 400 VDC, Class K, One Time, Cartridge, 50kAIC
Item #: 0033580
Cat #: NLS060
UPC: 079458370782
$ 78.97 EA
Company wide:
0
in stock
Documents & Guides
60 Amp Fuses, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 VAC/400 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 5 1/2 Length Inch
Overview
60 Amp Fuses, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 VAC/400 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 5 1/2 Length Inch
NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.
Also known as: 079458370782, NLS060, LFUNLS060
Specifications
| Speed: | Fast Acting |
| Diameter: | 1 1/16 in |
| Volts DC: | 400 |
| Class: | K |
| Volts AC: | 600 |
| Length: | 5 1/2 in |
| Mounting: | Cartridge |
| Amps: | 60 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 50 kA |
| Speed: | Fast Acting |
| Volts DC: | 400 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 50 kA |
| Diameter: | 1 1/16 in |
| Class: | K |
| Length: | 5 1/2 in |
| Amps: | 60 |
| Interrupt Rating DC: | 20 kA |