6A, 600VAC/ 600 VDC, Class K Fuse

Item #: 0033579

Cat #: NLS006

UPC: 079458370584

$ 54.84 EA
Company wide:
0 in stock
Documents & Guides
6 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 VAC/600 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 5 Length Inch

Overview

6 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 VAC/600 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 5 Length Inch

NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Also known as: 079458370584, NLS006, LFUNLS006

Specifications

Amps: 6
Speed: Fast Acting
Volts DC: 600
Diameter: 13/16 in
Class: K
Length: 5 in
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Amps: 6
Volts DC: 600
Class: K
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 50 kA
Speed: Fast Acting
Diameter: 13/16 in
Length: 5 in
Mounting: Cartridge
Interrupt Rating DC: 20 kA