5A, 600VAC/ 600 VDC, Class K Fuse

Item #: 0033576

Cat #: NLS005

UPC: 079458370553

$ 60.42 EA
Company wide:
0 in stock
Documents & Guides
5 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 VAC/600 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 5 Length Inch.

Overview

5 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 VAC/600 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 5 Length Inch.

NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Also known as: 079458370553, NLS005, LFUNLS005

Specifications

Speed: Fast Acting
Type: Fuse, One Time
Amps: 5
Volts DC: 600
Diameter: 13/16 in
Class: K
Length: 5 in
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Amps: 5
Diameter: 13/16 in
Length: 5 in
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Type: Fuse, One Time
Volts DC: 600
Class: K
Volts AC: 600
Standards: California Proposition 65