Ul Class K5 "one-time" Fuse

Item #: 0033571

Cat #: NLS004

UPC: 079458370539

$ 60.42 EA
Company wide:
0 in stock
Documents & Guides
fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 Vac/600 Vdc, Current Rating: 4 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch, Features: Low Cos

Overview

fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 Vac/600 Vdc, Current Rating: 4 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch, Features: Low Cos

NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Also known as: 079458370539, NLS004, LFUNLS004

Specifications

Speed: Fast Acting
Amps: 4
Volts DC: 600
Type: Class K5
Volts AC: 600
Class: K5
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Volts DC: 600
Volts AC: 600
Mounting: Clip
Interrupt Rating DC: 20 kA
Amps: 4
Type: Class K5
Class: K5
Standards: California Proposition 65