One-Time Fuse, Ul Class K5

Item #: 0033569

Cat #: NLS035

UPC: 079458370744

$ 78.97 EA
Company wide:
0 in stock
Documents & Guides
Fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 Vac/400 Vdc, Current Rating: 35 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 1 1/16 Diameter X 5 1/2 Length Inch, Features: L

Overview

Fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 Vac/400 Vdc, Current Rating: 35 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 1 1/16 Diameter X 5 1/2 Length Inch, Features: L

NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications. NLKP series fuses are Canadian “Code” fuses specifically designed to meet Canadian Electrical Code Type P fuse requirements for residential use. They have a 10,000 ampere interrupting rating. However, to obtain the added benefits of time-delay, current-limitation, and higher interrupting rating, consider the use of POWR-PRO™ IDSR Indicator™ fuses for circuits between 250 and 600 volts. The user gets all the benefits of time-delay RK5 fuses plus the added benefits of a n indicating fuse that tells when it has opened. Complete information on these fuses may be found in the POWR-PRO™ section of this catalog. For circuits up to 250 volts, see FLNR fuses in this section of the catalog. Applications: General purpose residential and commercial circuits with little or no motor load. Resistive heating loads.

Also known as: 079458370744, NLS035, LFUNLS035

Specifications

Amps: 35
Speed: Fast Acting
Type: Fuse, One Time
Volts DC: 400
Volts AC: 600
Class: K5
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Amps: 35
Type: Fuse, One Time
Volts AC: 600
Mounting: Clip
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Volts DC: 400
Class: K5
Standards: California Proposition 65