One-Time Fuse, Ul Class K5

Item #: 0033564

Cat #: NLS025

UPC: 079458370720

$ 53.45 EA
Company wide:
0 in stock
Documents & Guides
Fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 Vac/600 Vdc, Current Rating: 25 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch, Features: Low

Overview

Fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 Vac/600 Vdc, Current Rating: 25 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch, Features: Low

NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Also known as: 079458370720, NLS025, LFUNLS025

Specifications

Speed: Fast Acting
Volts DC: 600
Type: Fuse
Amps: 25
Volts AC: 600
Class: K5
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Type: Fuse
Volts AC: 600
Mounting: Clip
Interrupt Rating DC: 20 kA
Volts DC: 600
Amps: 25
Class: K5
Standards: California Proposition 65