Fuse, 15A, 600VAC/ 400 VDC, Class K, One Time, Cartridge, 50kAIC

Item #: 0033557

Cat #: NLS015

UPC: 079458370683

$ 47.92 EA
Company wide:
0 in stock
Documents & Guides
15 Amp Fuse, General Purpose, Brand or Series: Class K5, One Time, Terminal Type: Cartridge, Voltage Rating: 600 VAC/500 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 5 Length Inch.

Overview

15 Amp Fuse, General Purpose, Brand or Series: Class K5, One Time, Terminal Type: Cartridge, Voltage Rating: 600 VAC/500 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 5 Length Inch.

NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Also known as: 079458370683, NLS015, LFUNLS015

Specifications

Speed: Fast Acting
Diameter: 13/16 in
Class: K
Amps: 15
Volts DC: 500
Length: 5 in
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Speed: Fast Acting
Class: K
Volts DC: 500
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 50 kA
Diameter: 13/16 in
Amps: 15
Length: 5 in
Mounting: Cartridge
Interrupt Rating DC: 20 kA