Ul Class K5 "one-time" Fuse

Item #: 0033555

Cat #: NLS012

UPC: 079458370669

$ 60.42 EA
Company wide:
0 in stock
Documents & Guides
fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 Vac/500 Vdc, Current Rating: 12 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch,features: Low Co

Overview

fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 Vac/500 Vdc, Current Rating: 12 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch,features: Low Co

NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Also known as: 079458370669, NLS012, LFUNLS012

Specifications

Speed: Fast Acting
Type: Fuse, One Time
Amps: 12
Volts AC: 600
Class: K5
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Amps: 12
Class: K5
Standards: California Proposition 65
Type: Fuse, One Time
Volts AC: 600
Mounting: Clip
Interrupt Rating DC: 20 kA