
Fuse, 100A, 600VAC/ 400 VDC, Class K, One Time, Blade Type, 50kAIC
Item #: 0033553
Cat #: NLS100
UPC: 079458370829
$ 173.97 EA
Company wide:
1
in stock
Documents & Guides
100 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 600 VAC/600 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 1 5/16 Diameter x 7 7/8 Length Inch
Overview
100 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 600 VAC/600 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 1 5/16 Diameter x 7 7/8 Length Inch
NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.
Also known as: 079458370829, NLS100, LFUNLS100
Specifications
| Speed: | Fast Acting |
| Mounting: | Blade |
| Amps: | 100 |
| Diameter: | 1 9/16 in |
| Volts DC: | 600 |
| Class: | K |
| Length: | 7 7/8 in |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 50 kA |
| Interrupt Rating AC: | 50 kA |
| Speed: | Fast Acting |
| Amps: | 100 |
| Volts DC: | 600 |
| Length: | 7 7/8 in |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 50 kA |
| Mounting: | Blade |
| Diameter: | 1 9/16 in |
| Class: | K |
| Volts AC: | 600 |
| Interrupt Rating DC: | 50 kA |