
$ 88.07 EA
Company wide:
0
in stock
Documents & Guides
90 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 5 7/8 Length Inch.
Overview
90 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 5 7/8 Length Inch.
NLN series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.
Also known as: 079458360813, NLN090, LFUNLN090
Specifications
| Volts DC: | 250 |
| Speed: | Fast Acting |
| Mounting: | Blade |
| Type: | Fuse, One Time |
| Diameter: | 1 1/16 in |
| Class: | K |
| Length: | 5 7/8 in |
| Volts AC: | 250 |
| Amps: | 90 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Volts DC: | 250 |
| Mounting: | Blade |
| Diameter: | 1 1/16 in |
| Length: | 5 7/8 in |
| Amps: | 90 |
| Interrupt Rating DC: | 20 kA |
| Speed: | Fast Acting |
| Type: | Fuse, One Time |
| Class: | K |
| Volts AC: | 250 |
| Standards: | California Proposition 65 |