Fuse, One Time, 60A, 250V AC/DC, Class K5, 50kAIC, Cartridge

Item #: 0033544

Cat #: NLN060

UPC: 079458360783

$ 18.32 EA
Company wide:
1 in stock
Documents & Guides
60 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 3 Length Inch

Overview

60 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 3 Length Inch

NLN series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Also known as: 079458360783, NLN060, LFUNLN060

Specifications

Volts DC: 250
Speed: Fast Acting
Diameter: 13/16 in
Class: K
Volts AC: 250
Length: 3 in
Mounting: Cartridge
Amps: 60
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Diameter: 13/16 in
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating AC: 50 kA
Speed: Fast Acting
Class: K
Length: 3 in
Amps: 60
Interrupt Rating DC: 20 kA