35A, 250VAC/ 250 VDC, Class K Fuse

Item #: 0033533

Cat #: NLN035

UPC: 079458360745

$ 19.00 EA
Company wide:
1 in stock
Documents & Guides
35 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 3 Length Inch

Overview

35 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 3 Length Inch

NLN series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Also known as: 079458360745, NLN035, LFUNLN035

Specifications

Amps: 35
Volts DC: 250
Speed: Fast Acting
Diameter: 13/16 in
Class: K
Volts AC: 250
Length: 3 in
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Amps: 35
Speed: Fast Acting
Class: K
Length: 3 in
Standards: California Proposition 65
Interrupt Rating AC: 50 kA
Volts DC: 250
Diameter: 13/16 in
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 20 kA