
Fuse, One Time, 200A, 250V AC/DC, Class K5, 50kAIC, Blade Style
Item #: 0033526
Cat #: NLN200
UPC: 079458360882
$ 202.07 EA
Company wide:
0
in stock
Documents & Guides
200 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 1 9/16 Diameter x 7 1/8 Length Inch
Overview
200 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 1 9/16 Diameter x 7 1/8 Length Inch
NLN series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.
Also known as: 079458360882, NLN200, LFUNLN200
Specifications
| Amps: | 200 |
| Length: | 7 1/8 in |
| Volts DC: | 250 |
| Speed: | Fast Acting |
| Mounting: | Blade |
| Class: | K |
| Volts AC: | 250 |
| Diameter: | 1 7/8 in |
| Interrupt Rating DC: | 50 kA |
| Interrupt Rating AC: | 50 kA |
| Amps: | 200 |
| Volts DC: | 250 |
| Mounting: | Blade |
| Volts AC: | 250 |
| Interrupt Rating DC: | 50 kA |
| Length: | 7 1/8 in |
| Speed: | Fast Acting |
| Class: | K |
| Diameter: | 1 7/8 in |
| Interrupt Rating AC: | 50 kA |