Ul Class K5 "one-time" Fuse

Item #: 0033523

Cat #: NLN175

UPC: 079458360875

$ 202.07 EA
Company wide:
0 in stock
Documents & Guides
fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 250 Vac/250 Vdc, Current Rating: 175 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 1 9/16 Diameter X 7 1/8 Length Inch, Features: Low

Overview

fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 250 Vac/250 Vdc, Current Rating: 175 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 1 9/16 Diameter X 7 1/8 Length Inch, Features: Low

NLN series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications. NLKP series fuses are Canadian “Code” fuses specifically designed to meet Canadian Electrical Code Type P fuse requirements for residential use. They have a 10,000 ampere interrupting rating. However, to obtain the added benefits of time-delay, current-limitation, and higher interrupting rating, consider the use of POWR-PRO™ IDSR Indicator™ fuses for circuits between 250 and 600 volts. The user gets all the benefits of time-delay RK5 fuses plus the added benefits of a n indicating fuse that tells when it has opened. Complete information on these fuses may be found in the POWR-PRO™ section of this catalog. For circuits up to 250 volts, see FLNR fuses in this section of the catalog. Applications: General purpose residential and commercial circuits with little or no motor load. Resistive heating loads.

Also known as: 079458360875, NLN175, LFUNLN175

Specifications

Volts DC: 250
Speed: Fast Acting
Type: Fuse
Amps: 175
Volts AC: 250
Class: K5
Mounting: Clip
Interrupt Rating DC: 20 kA
Volts DC: 250
Type: Fuse
Volts AC: 250
Mounting: Clip
Speed: Fast Acting
Amps: 175
Class: K5
Interrupt Rating DC: 20 kA