Fuse, One Time, 10A, 250V AC/DC, Class K5, 50kAIC, Cartridge

Item #: 0033516

Cat #: NLN010

UPC: 079458360653

$ 14.75 EA
Company wide:
4 in stock
Documents & Guides
10 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 9/16 Diameter x 2 Length Inch

Overview

10 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 9/16 Diameter x 2 Length Inch

NLN series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Also known as: 079458360653, NLN010, LFUNLN010

Specifications

Volts DC: 250
Speed: Fast Acting
Length: 2 in
Amps: 10
Diameter: 9/16 in
Class: K
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Length: 2 in
Diameter: 9/16 in
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating AC: 50 kA
Speed: Fast Acting
Amps: 10
Class: K
Mounting: Cartridge
Interrupt Rating DC: 20 kA