
MIDGET FUSE BLOCK WITH BOX LUG TERMINAL
Item #: 0033507
Cat #: L60030M-3C
UPC: 079458009606
$ 125.99 EA
Company wide:
0
in stock
Documents & Guides
MIDGET FUSE BLOCK WITH BOX LUG TERMINAL. Space-saving 600 volt, 30 amp molded-case fuse blocks with side barriers for isolation. Long Life: High-strength materials ù Midget fuse blocks are molded of high-strength, high temperature material to minimize block breakage during handling and installation, as well as damage due to heat. Reduced resistance, less heat ù High conductivity, one-piece copper alloy fuse clips have lower resistance than traditional two-piece brass or phosphor bronze fuse clips minimizes heat rise and watts loss within the fuse block. Reduced Inventory: Gangable ù Interlocking fuse blocks allow ganging to produce a fuse block with any number of poles. Flexible terminal arrangements ù Midget fuse blocks are available with type C box lug, type SQ screw, or type PQ pressure plate terminals. Type SQ terminals have binding-head screws, while type PQ terminals have captive pressure plates. Both terminal types can accommodate side- or top- mounted quick-connect terminals. This flexibility allows the accommodation of most needs and reduces part inventory requirements. Additional Features: DIN rail mountable ù FBDIN1 adapters permit snap-mounting Littelfuse Midget fuse blocks directly to standard or low profile 35mm symmetrical ôhatö and 32mm asymmetrical DIN rails. Patented DIN rail adapters snap securely to Littelfuse fuse blocks and to DIN rails without tools. They can be readily removed from rails by lifting the disconnect tab.
Overview
MIDGET FUSE BLOCK WITH BOX LUG TERMINAL. Space-saving 600 volt, 30 amp molded-case fuse blocks with side barriers for isolation. Long Life: High-strength materials ù Midget fuse blocks are molded of high-strength, high temperature material to minimize block breakage during handling and installation, as well as damage due to heat. Reduced resistance, less heat ù High conductivity, one-piece copper alloy fuse clips have lower resistance than traditional two-piece brass or phosphor bronze fuse clips minimizes heat rise and watts loss within the fuse block. Reduced Inventory: Gangable ù Interlocking fuse blocks allow ganging to produce a fuse block with any number of poles. Flexible terminal arrangements ù Midget fuse blocks are available with type C box lug, type SQ screw, or type PQ pressure plate terminals. Type SQ terminals have binding-head screws, while type PQ terminals have captive pressure plates. Both terminal types can accommodate side- or top- mounted quick-connect terminals. This flexibility allows the accommodation of most needs and reduces part inventory requirements. Additional Features: DIN rail mountable ù FBDIN1 adapters permit snap-mounting Littelfuse Midget fuse blocks directly to standard or low profile 35mm symmetrical ôhatö and 32mm asymmetrical DIN rails. Patented DIN rail adapters snap securely to Littelfuse fuse blocks and to DIN rails without tools. They can be readily removed from rails by lifting the disconnect tab.
Littelfuse DIN series midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection.
Also known as: 079458009606, L60030M-3C, LFUL60030M3C
Specifications
| Poles: | 3 |
| Height: | 2 1/4 in |
| Type: | Fuse Block |
| Mounting: | Box Lug |
| Depth: | 1 1/4 in |
| Amps: | 30 |
| Length: | 3 in |
| Class: | CC |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Poles: | 3 |
| Type: | Fuse Block |
| Depth: | 1 1/4 in |
| Length: | 3 in |
| Volts AC: | 600 |
| Height: | 2 1/4 in |
| Mounting: | Box Lug |
| Amps: | 30 |
| Class: | CC |
| Standards: | California Proposition 65 |