Fuse Block

Item #: 0033504

Cat #: L60030M-2C

UPC: 079458009590

$ 83.97 EA
Company wide:
0 in stock
Documents & Guides
fuse Blocks, Blocks, Brand Or Series: Midget, Number Of Poles: 2 Pole, Amp Rating: 30, Voltage Rating: 600 Vac, Terminal Type: Box Lug, Material: Thermoplastic, Dimensions: 3 Length X 1.437 Width X 1.25 Depth Inch, Features: One-piece Fuseclip, Fuses: Mi

Overview

fuse Blocks, Blocks, Brand Or Series: Midget, Number Of Poles: 2 Pole, Amp Rating: 30, Voltage Rating: 600 Vac, Terminal Type: Box Lug, Material: Thermoplastic, Dimensions: 3 Length X 1.437 Width X 1.25 Depth Inch, Features: One-piece Fuseclip, Fuses: Mi

Littelfuse DIN series midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection.

Also known as: 079458009590, L60030M-2C, LFUL60030M2C

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65