30A, 1P, 600V, Midget Series Fuse Holder, Gangable

Item #: 0033502

Cat #: L60030M-1PQ

UPC: 079458000702

$ 25.80 EA
Company wide:
48 in stock
Documents & Guides
Fuse Block, Midget, 1 Pole, 30 Amp, 600V AC, Terminal Type: Pressure Plate with Quick Connect, Max Current: 200000 Amp, Max Wire Size: #10 Copper, Gangable

Overview

Fuse Block, Midget, 1 Pole, 30 Amp, 600V AC, Terminal Type: Pressure Plate with Quick Connect, Max Current: 200000 Amp, Max Wire Size: #10 Copper, Gangable

Littelfuse DIN series midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection.

Also known as: 079458000702, L60030M-1PQ, LFUL60030M1PQ

Specifications

Mounting: Surface
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 600
Class: Midget
Standards: California Proposition 65
Interrupt Rating AC: 1.200 kA
Allowable Gauge Range: 10
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 10
Poles: 1
Material: Thermoplastic
Class: Midget
Interrupt Rating AC: 1.200 kA