Fuse Holder, 30A, 1P, 600VAC, Midget Series

Item #: 0033501

Cat #: L60030M-1C

UPC: 079458009583

$ 42.48 EA
Company wide:
23 in stock
Documents & Guides
Fuse Block, Midget, 1 Pole, 30 Amp, 600V AC, Terminal Type: Box Lug, Max Current: 200000 Amp, Max Wire Size: #6 Copper

Overview

Fuse Block, Midget, 1 Pole, 30 Amp, 600V AC, Terminal Type: Box Lug, Max Current: 200000 Amp, Max Wire Size: #6 Copper

Space-saving 600 volt, 30 amp molded-case fuse blocks with side barriers for isolation.

Also known as: 079458009583, L60030M-1C, LFUL60030M1C

Specifications

Mounting: Surface
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 600
Class: Midget
Standards: California Proposition 65
Interrupt Rating AC: 1.200 kA
Allowable Gauge Range: 16 - 6
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 16 - 6
Poles: 1
Material: Thermoplastic
Class: Midget
Interrupt Rating AC: 1.200 kA