Fuse Block, 30A, 3P, 600V, Class CC, Screw, QC Terminal

Item #: 0033500

Cat #: L60030C-3SQ

UPC: 079458070217

$ 67.26 EA
Company wide:
0 in stock
Documents & Guides
Fuse Blocks, Blocks, Brand or Series: Class CC, Number of Poles: 3 Pole, Amp Rating: 30, Voltage Rating: 600 VAC, Terminal Type: Screw, Quick Connect Terminal, Material: Thermoplastic, Dimensions: 3 Length x .783 Width x 1.25 Depth Inch, Features: One-Piece Fuse Clip, Fuses: Class CC/KLDR, KLKR, CCMR, Max. Current: 200000 Amp RMS Symmetrical, Max. Wire Size: #10 Copper.

Overview

Fuse Blocks, Blocks, Brand or Series: Class CC, Number of Poles: 3 Pole, Amp Rating: 30, Voltage Rating: 600 VAC, Terminal Type: Screw, Quick Connect Terminal, Material: Thermoplastic, Dimensions: 3 Length x .783 Width x 1.25 Depth Inch, Features: One-Piece Fuse Clip, Fuses: Class CC/KLDR, KLKR, CCMR, Max. Current: 200000 Amp RMS Symmetrical, Max. Wire Size: #10 Copper.

Littelfuse DIN series Class CC, G and Midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm "hat" type DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection; Class CC and G versions ensure branch circuit protection compliance.

Also known as: 079458070217, L60030C-3SQ, LFUL60030C3SQ

Specifications

Mounting: Panel
Poles: 3
Type: Fuse Block
Amps: 30
Class: CC
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Type: Fuse Block
Class: CC
Standards: California Proposition 65
Poles: 3
Amps: 30
Volts AC: 600