Rigid Conduit, 2" Diameter, 20'

Item #: 0033495
Cat #: 2RX20
UPC: 786692000114
Call for price
Company wide:
180 in stock
Documents & Guides
2 Inch Rigid Conduit, Material: Hot-Galvanized Steel, Length: 20 feet, Color: Metallic. Includes: Standard Threaded Coupling

Overview

2 Inch Rigid Conduit, Material: Hot-Galvanized Steel, Length: 20 feet, Color: Metallic. Includes: Standard Threaded Coupling
Also known as: 786692000114, 2RX20

Specifications

Length: 20 ft
Material: Steel
Diameter: 2 in
Diameter Range: 2 in
Length: 20 ft
Diameter: 2 in
Material: Steel
Diameter Range: 2 in

Customer Reviews

No reviews for this product
(0)