30A, 1P, 600V, Class CC Fuse Block

Item #: 0033494

Cat #: L60030C-1C

UPC: 079458013580

$ 18.62 EA
Company wide:
37 in stock
Documents & Guides
Fuse Blocks, Blocks, Brand or Series: Class CC, Number of Poles: 1 Pole, Amp Rating: 30, Voltage Rating: 600 VAC, Terminal Type: Box Lug, Material: Thermoplastic, Dimensions: 3 Length x 783 Width x 125 Depth Inch, Features: One-Piece Fuse Clip, Fuses: Class CC/KLDR, KLKR, CCMR, Max Current: 200000 Amp RMS Symmetrical, Max Wire Size: #6 Copper

Overview

Fuse Blocks, Blocks, Brand or Series: Class CC, Number of Poles: 1 Pole, Amp Rating: 30, Voltage Rating: 600 VAC, Terminal Type: Box Lug, Material: Thermoplastic, Dimensions: 3 Length x 783 Width x 125 Depth Inch, Features: One-Piece Fuse Clip, Fuses: Class CC/KLDR, KLKR, CCMR, Max Current: 200000 Amp RMS Symmetrical, Max Wire Size: #6 Copper

Space-saving 600 volt, 30 amp molded-case fuse blocks with side barriers for isolation. Class CC blocks and Midget blocks are identical except Class CC blocks incorporate a rejection feature to assure proper fusing.

Also known as: 079458013580, L60030C-1C, LFUL60030C1C

Specifications

Mounting: Surface
Poles: 1
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Amps: 30
Class: CC
Standards: California Proposition 65
Poles: 1
Material: Thermoplastic
Volts AC: 600