
$ 126.78 EA
Company wide:
0
in stock
Documents & Guides
L50 VERY FAST-ACTING SEMICONDUCTOR 70A
Overview
L50 VERY FAST-ACTING SEMICONDUCTOR 70A
Littelfuse L50S Series High-Speed Fuses are designed to protect today’s equipment and systems, and are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance.
Also known as: 079458850703, L50S070, LFUL50S070
Specifications
| Volts AC: | 500 |
| Diameter: | 1 17/32 in |
| Volts DC: | 450 |
| Amps: | 70 |
| Mounting: | Bolt |
| Length: | 3 5/8 in |
| Speed: | Very Fast Acting |
| Standards: | California Proposition 65 |
| Type: | Semi Conductor Fuse |
| Interrupt Rating DC: | 20 kA |
| Volts AC: | 500 |
| Volts DC: | 450 |
| Mounting: | Bolt |
| Speed: | Very Fast Acting |
| Type: | Semi Conductor Fuse |
| Diameter: | 1 17/32 in |
| Amps: | 70 |
| Length: | 3 5/8 in |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |