
60A, 500VAC/450VDC, L50S Very Fast Acting Fuse
Item #: 0033491
Cat #: L50S060
UPC: 079458850604
$ 123.42 EA
Company wide:
0
in stock
Documents & Guides
60 Amp Fuse, Semiconductor, Brand or Series: L50S, Type: Bolt Mount, Voltage Rating: 500 VAC, 450 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 13/16 Diameter x 3 3/16 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.
Overview
60 Amp Fuse, Semiconductor, Brand or Series: L50S, Type: Bolt Mount, Voltage Rating: 500 VAC, 450 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 13/16 Diameter x 3 3/16 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.
Littelfuse L50S Series High-Speed Fuses are designed to protect today’s equipment and systems, and are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance.
Also known as: 079458850604, L50S060, LFUL50S060
Specifications
| Volts AC: | 500 |
| Volts DC: | 450 |
| Mounting: | Bolt |
| Length: | 3 3/16 in |
| Diameter: | 13/16 in |
| Speed: | Very Fast Acting |
| Amps: | 60 |
| Type: | Semi Conductor Fuse |
| Interrupt Rating DC: | 20 kA |
| Volts AC: | 500 |
| Mounting: | Bolt |
| Diameter: | 13/16 in |
| Amps: | 60 |
| Interrupt Rating DC: | 20 kA |
| Volts DC: | 450 |
| Length: | 3 3/16 in |
| Speed: | Very Fast Acting |
| Type: | Semi Conductor Fuse |