
Snap-Fit, Keystone, 3.5 MM Stereo Jack, Female to Female, Black
Item #: 0033469
Cat #: SF35FFBK
UPC: 662620284439
$ 14.15 EA
Company wide:
0
in stock
Documents & Guides
BRY SF35FFBK AUDIO COUPLR
MINI-PHONE STEREO 3.5MM(F) TO MINI PHONE STERO 3.5MM(F) BLACK
Overview
BRY SF35FFBK AUDIO COUPLR
MINI-PHONE STEREO 3.5MM(F) TO MINI PHONE STERO 3.5MM(F) BLACK
Also known as: 662620284439, SF35FFBK, BRYSF35FFBK
Features & Benefits
- Snap-Fit
- Keystone
- 3.5 MM Stereo Jack
- Female to Female
- Black
Specifications
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |