60A, 2P, 250V, Class R Fuse Block

Item #: 0033444

Cat #: LR25060-2CR

UPC: 079458050110

Company wide:
0 in stock
Documents & Guides
60A, 2P, 250V, Class R Fuse Block

Overview

60A, 2P, 250V, Class R Fuse Block
Also known as: 079458050110, LR25060-2CR, LFULR250602CR

Specifications

Poles: 2
Type: Fuse Block
Mounting: Box Lug
Class: R
Volts AC: 250
Amps: 60
Poles: 2
Mounting: Box Lug
Volts AC: 250
Type: Fuse Block
Class: R
Amps: 60