30A, 3P, 250V, Class R Fuse Block

Item #: 0033442

Cat #: LR25030-3CR

UPC: 079458050035

Company wide:
0 in stock
Documents & Guides
30A, 3P, 250V, Class R Fuse Block

Overview

30A, 3P, 250V, Class R Fuse Block
Also known as: 079458050035, LR25030-3CR, LFULR250303CR

Specifications

Poles: 3
Type: Fuse Block
Mounting: Box Lug
Amps: 30
Class: R
Volts AC: 250
Poles: 3
Mounting: Box Lug
Class: R
Type: Fuse Block
Amps: 30
Volts AC: 250