Class H/K5 Fuse Reducer

Item #: 0033437

Cat #: LRU-663

UPC: 079458938920

$ 22.40 EA
Company wide:
12 in stock
Documents & Guides
Fuse Reducer 600 Volt Class/Series: H/K5 Fuse Clip Size: 60 Amp Fuse Case Size: 30 Amp

Overview

Fuse Reducer 600 Volt Class/Series: H/K5 Fuse Clip Size: 60 Amp Fuse Case Size: 30 Amp

For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.

Also known as: 079458938920, LRU-663, LFULRU663

Specifications

Material: Copper
Volts AC: 600
Class: H/K5
Family / Style: RLS
Amps Range: 30 - 60
Material: Copper
Class: H/K5
Amps Range: 30 - 60
Volts AC: 600
Family / Style: RLS