Class H/K5 Fuse Reducer

Item #: 0033434

Cat #: LRU 263

UPC: 079458938913

Company wide:
0 in stock
Documents & Guides
Fuse Reducer 250 Volt Class/Series: H/K5 Fuse Clip Size: 60 Amp Fuse Case Size: 30 Amp

Overview

Fuse Reducer 250 Volt Class/Series: H/K5 Fuse Clip Size: 60 Amp Fuse Case Size: 30 Amp

For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.

Also known as: 079458938913, LRU 263, LFULRU263, FUSE REDUCER

Specifications

Material: Copper
Volts AC: 250
Class: H/K5
Family / Style: RLN
Amps Range: 30 - 60
Material: Copper
Class: H/K5
Amps Range: 30 - 60
Volts AC: 250
Family / Style: RLN