6.25A, 600VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 0033424

Cat #: LLSRK6.25

UPC: 079458350593

$ 69.13 EA
Company wide:
0 in stock
Documents & Guides
6.25A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

6.25A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Littelfuse LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.

Also known as: 079458350593, LLSRK6.25, LFULLSRK6.25

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Diameter: 13/16 in
Length: 5 in
Volts AC: 600
Volts DC: 300
Mounting: Clip
Type: Power Fuse
Amps: 6.250
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Class: RK1
Diameter: 13/16 in
Volts AC: 600
Mounting: Clip
Amps: 6.250
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Length: 5 in
Volts DC: 300
Type: Power Fuse
Standards: California Proposition 65