
175A, 600VAC, Indus & Electric Fuses UL Class RK1 Duel Ele
Item #: 0033411
Cat #: LLSRK175
UPC: 079458350876
$ 395.63 EA
Company wide:
0
in stock
Documents & Guides
175A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Overview
175A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Littelfuse LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.
Also known as: 079458350876, LLSRK175, LFULLSRK175
Specifications
| Length: | 9 5/8 in |
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 175 |
| Diameter: | 1 27/32 in |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Clip |
| Type: | Power Fuse |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Length: | 9 5/8 in |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 1 27/32 in |
| Volts DC: | 300 |
| Type: | Power Fuse |
| Interrupt Rating DC: | 20 kA |
| Class: | RK1 |
| Amps: | 175 |
| Volts AC: | 600 |
| Mounting: | Clip |
| Standards: | California Proposition 65 |