
90A, 250VAC, Indus & Electric Fuses UL Class RK1 Duel Ele
Item #: 0033406
Cat #: LLNRK090
UPC: 079458330816
$ 44.95 EA
Clearance
Price good while supplies last
Company wide:
3
in stock
Documents & Guides
90A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Overview
90A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes.
Also known as: 079458330816, LLNRK090, LFULLNRK090
Specifications
| Mounting: | Blade |
| Class: | RK1 |
| Volts DC: | 125 |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 1 1/16 in |
| Length: | 5 7/8 in |
| Volts AC: | 250 |
| Amps: | 90 |
| Type: | Power Fuse |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Mounting: | Blade |
| Volts DC: | 125 |
| Diameter: | 1 1/16 in |
| Volts AC: | 250 |
| Type: | Power Fuse |
| Interrupt Rating DC: | 20 kA |
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Length: | 5 7/8 in |
| Amps: | 90 |
| Standards: | California Proposition 65 |