35A, 250VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 0033398

Cat #: LLNRK035

UPC: 079458330748

$ 50.88 EA
Company wide:
0 in stock
Documents & Guides
35A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

35A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLNRK/LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.

Also known as: 079458330748, LLNRK035, LFULLNRK035

Specifications

Amps: 35
Class: RK1
Volts DC: 125
Speed: Time Delay, Slow Blow
Diameter: 13/16 in
Volts AC: 250
Length: 3 in
Mounting: Cartridge
Type: Power Fuse
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Amps: 35
Volts DC: 125
Diameter: 13/16 in
Length: 3 in
Type: Power Fuse
Interrupt Rating DC: 20 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65