
175A, 250VAC, Indus & Electric Fuses UL Class RK1 Duel Ele
Item #: 0033393
Cat #: LLNRK175
UPC: 079458330878
$ 250.95 EA
Company wide:
0
in stock
Documents & Guides
175A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Overview
175A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes.
Also known as: 079458330878, LLNRK175, LFULLNRK175
Specifications
| Length: | 7 1/8 in |
| Mounting: | Blade |
| Class: | RK1 |
| Volts DC: | 125 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 175 |
| Volts AC: | 250 |
| Diameter: | 1 19/32 in |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Length: | 7 1/8 in |
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 250 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 200 kA |
| Mounting: | Blade |
| Volts DC: | 125 |
| Amps: | 175 |
| Diameter: | 1 19/32 in |
| Interrupt Rating DC: | 20 kA |