10A, 250VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 0033389

Cat #: LLNRK010

UPC: 079458330656

$ 28.82 EA
Company wide:
0 in stock
Documents & Guides
10A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

10A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLNRK/LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.

Also known as: 079458330656, LLNRK010, LFULLNRK010

Specifications

Length: 2 in
Amps: 10
Class: RK1
Volts DC: 125
Diameter: 9/16 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Type: Power Fuse
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Length: 2 in
Class: RK1
Diameter: 9/16 in
Volts AC: 250
Type: Power Fuse
Interrupt Rating DC: 20 kA
Amps: 10
Volts DC: 125
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Standards: California Proposition 65