FH Class H Box Lug Connector 1 Pole

Item #: 0033302

Cat #: LH25060-1C

UPC: 079458809435

$ 46.63 EA
Company wide:
0 in stock
Documents & Guides
60A, 250V, Fuse Holder 1 Pole Box Lug Connector

Overview

60A, 250V, Fuse Holder 1 Pole Box Lug Connector

Class H and Class R fuse blocks feature clip designs to maximize electrical contact and minimize heat rise. Reinforcing clips are standard on all Class H fuse blocks rated 100 amp and higher. Note: For reinforcing clips on Class H blocks rated 30-60 amp, add “R” suffix to connector type. Reinforcing clips are standard on all Class R fuse blocks

Also known as: 079458809435, LH25060-1C, LFULFH250601C

Specifications

Mounting: DIN Rail
Poles: 1
Class: H
Volts AC: 250
Amps: 60
Allowable Gauge Range: 14 - 6
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Class: H
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 1
Volts AC: 250
Allowable Gauge Range: 14 - 6