1.6Amp, 300V, 1 Piece Inline fuse + Assembly

Item #: 0033288

Cat #: LGR01.6

UPC: 079458113044

$ 8.93 EA
Company wide:
0 in stock
Documents & Guides
16Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse

Overview

16Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse

Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.

Also known as: 079458113044, LGR01.6, LFULGR01.6

Specifications

Mounting: Panel
Speed: Fast Acting
Volts AC: 300
Length: 1.820 in
Amps: 1.600
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Diameter: 0.610 in
Mounting: Panel
Volts AC: 300
Amps: 1.600
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Length: 1.820 in
Standards: California Proposition 65
Diameter: 0.610 in