9Amp, 300V, 1 Piece Inline fuse + Assembly

Item #: 0033286

Cat #: LGR009

UPC: 079458113136

$ 8.93 EA
Company wide:
0 in stock
Documents & Guides
9Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse

Overview

9Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse

Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.

Also known as: 079458113136, LGR009, LFULGR009

Specifications

Speed: Fast Acting
Volts AC: 300
Amps: 9
Mounting: Inline
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Amps: 9
Standards: California Proposition 65
Volts AC: 300
Mounting: Inline
Interrupt Rating DC: 10 kA