2Amp, 300V, 1 Piece Inline fuse + Assembly

Item #: 0033279

Cat #: LGR002

UPC: 079458113051

$ 8.93 EA
Company wide:
12 in stock
Documents & Guides
2Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse

Overview

2Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse

Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.

Also known as: 079458113051, LGR002, LFULGR002

Specifications

Mounting: Panel
Speed: Fast Acting
Volts AC: 300
Amps: 2
Length: 1.820 in
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Diameter: 0.610 in
Mounting: Panel
Volts AC: 300
Length: 1.820 in
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Amps: 2
Standards: California Proposition 65
Diameter: 0.610 in