
$ 317.40 EA
Company wide:
0
in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Blade, Amp Rating: 70 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 1 5/16 Diameter X 7 7/8 Length Inch, Features: Fast Act
Overview
fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Blade, Amp Rating: 70 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 1 5/16 Diameter X 7 7/8 Length Inch, Features: Fast Act
KLNR/KLSR series RK1 fast-acting fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLNR/KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLNR/KLSR series fuses may only provide short-circuit protection.
Also known as: 079458290790, KLSR070, LFUKLSR070
Specifications
| Speed: | Fast Acting |
| Class: | RK1 |
| Amps: | 70 |
| Length: | 7 7/8 in |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Diameter: | 1 5/16 in |
| Mounting: | Clip |
| Type: | Power Fuse |
| Standards: | California Proposition 65 |
| Family / Style: | KLS |
| Interrupt Rating DC: | 20 kA |
| Speed: | Fast Acting |
| Amps: | 70 |
| Volts AC: | 600 |
| Diameter: | 1 5/16 in |
| Type: | Power Fuse |
| Family / Style: | KLS |
| Class: | RK1 |
| Length: | 7 7/8 in |
| Volts DC: | 300 |
| Mounting: | Clip |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |