
800A, 600VAC/480VDC, Class L Time Delay Fuse
Item #: 0033264
Cat #: KLPC800
UPC: 079458301038
$ 1595.89 EA
Company wide:
0
in stock
Documents & Guides
800 Amp Fuse, Time Delay, Brand or Series: Class L, Power-Pro, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 8 5/8 Length Inch, Voltage Rating: 600 VAC/480 VDC, Material: Fiberglass Body, Features: Time Delay, Pure Silver Links, Silver Plated Copper End Bells
Overview
800 Amp Fuse, Time Delay, Brand or Series: Class L, Power-Pro, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 8 5/8 Length Inch, Voltage Rating: 600 VAC/480 VDC, Material: Fiberglass Body, Features: Time Delay, Pure Silver Links, Silver Plated Copper End Bells
KLPC series POWR-PRO® fuses provide ideal over current protection for circuits from 200 through 6000 A. The fuses specification-grade construction and performance meet or exceed the most stringent project specifications: 99.9% pure silver links, silver plated copper end bells, glass reinforced melamine bodies, o-ring seals between body and end bells and granular quartz fillers. On average, the peak let through currents of KLPC series fuses are 10% less than any other "time delay" class L fuse.
Also known as: 079458301038, KLPC800, LFUKLPC800
Specifications
| Length: | 8 5/8 in |
| Speed: | Time Delay, Slow Blow |
| Class: | L |
| Amps: | 800 |
| Volts AC: | 600 |
| Volts DC: | 480 |
| Diameter: | 2 1/2 in |
| Standards: | California Proposition 65 |
| Mounting: | Bolt On |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Length: | 8 5/8 in |
| Class: | L |
| Volts AC: | 600 |
| Diameter: | 2 1/2 in |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 200 kA |
| Speed: | Time Delay, Slow Blow |
| Amps: | 800 |
| Volts DC: | 480 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |